
€3.23/ pieceexcl. VAT
€3.91incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.23 | - |
25+ | €2.69 | 16.76% |
50+ | €2.40 | 25.59% |
100+ | €2.21 | 31.47% |
250+ | €2.04 | 36.76% |
500+ | €1.95 | 39.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 040.030 DX |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |