
€2.19/ pieceexcl. VAT
€2.65incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.19 | - |
25+ | €1.81 | 17.39% |
50+ | €1.62 | 26.09% |
100+ | €1.50 | 31.30% |
250+ | €1.38 | 36.96% |
500+ | €1.31 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 040.020 DX |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |