
€2.93/ pieceexcl. VAT
€3.55incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.93 | - |
25+ | €2.42 | 17.21% |
50+ | €2.17 | 25.97% |
100+ | €2.00 | 31.82% |
250+ | €1.85 | 36.69% |
500+ | €1.76 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 035.030 DX |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |