Straight bushing Low-maintenance Steel /POM PM 035.020 DX

  • ERIKS:12440627
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€1.98/ pieceexcl. VAT

€2.40incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.98

-

25+

€1.64

16.83%

50+

€1.47

25.48%

100+

€1.36

31.25%

250+

€1.24

37.50%

500+

€1.19

39.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 035.020 DX
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
20 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance