
€2.74/ pieceexcl. VAT
€3.32incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.74 | - |
25+ | €2.28 | 16.67% |
50+ | €2.02 | 26.04% |
100+ | €1.85 | 32.29% |
250+ | €1.74 | 36.46% |
500+ | €1.64 | 39.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 032.030 DX |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |