Straight bushing Low-maintenance Steel /POM PM 032.025 DX

  • ERIKS:12440623
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€2.36/ pieceexcl. VAT

€2.86incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.36

-

25+

€1.95

17.34%

50+

€1.74

26.21%

100+

€1.60

32.26%

250+

€1.50

36.29%

500+

€1.43

39.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 032.025 DX
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
25 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance