
€2.61/ pieceexcl. VAT
€3.16incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.61 | - |
25+ | €2.17 | 17.09% |
50+ | €1.93 | 26.18% |
100+ | €1.79 | 31.64% |
250+ | €1.64 | 37.09% |
500+ | €1.57 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 030.030 DX |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |