
€2.47/ pieceexcl. VAT
€2.99incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.47 | - |
25+ | €2.07 | 16.15% |
50+ | €1.83 | 25.77% |
100+ | €1.69 | 31.54% |
250+ | €1.57 | 36.54% |
500+ | €1.50 | 39.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 028.030 DX |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |