
€2.14/ pieceexcl. VAT
€2.59incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.14 | - |
25+ | €1.79 | 16.44% |
50+ | €1.60 | 25.33% |
100+ | €1.45 | 32.00% |
250+ | €1.36 | 36.44% |
500+ | €1.28 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 028.025 DX |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |