Straight bushing Low-maintenance Steel /POM PM 028.020 DX

  • ERIKS:12440614
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€1.64/ pieceexcl. VAT

€1.98incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.64

-

25+

€1.36

17.34%

50+

€1.22

26.01%

100+

€1.12

31.79%

250+

€1.05

36.42%

500+

€0.98

40.46%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 028.020 DX
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
20 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance