
€2.23/ pieceexcl. VAT
€2.70incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.23 | - |
25+ | €1.85 | 17.02% |
50+ | €1.64 | 26.38% |
100+ | €1.52 | 31.91% |
250+ | €1.41 | 37.02% |
500+ | €1.33 | 40.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 025.030 DX |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |