
€1.14/ pieceexcl. VAT
€1.38incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.14 | - |
25+ | €0.95 | 16.67% |
50+ | €0.86 | 25.00% |
100+ | €0.79 | 30.83% |
250+ | €0.71 | 37.50% |
500+ | €0.69 | 39.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 025.012 DX |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |