
€1.88/ pieceexcl. VAT
€2.27incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.88 | - |
25+ | €1.57 | 16.67% |
50+ | €1.41 | 25.25% |
100+ | €1.28 | 31.82% |
250+ | €1.19 | 36.87% |
500+ | €1.14 | 39.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 024.025 DX |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |