
€2.04/ pieceexcl. VAT
€2.47incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.04 | - |
25+ | €1.69 | 17.21% |
50+ | €1.52 | 25.58% |
100+ | €1.38 | 32.56% |
250+ | €1.28 | 37.21% |
500+ | €1.24 | 39.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 022.030 DX |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |