Straight bushing Low-maintenance Steel /POM PM 020.025 DX

  • ERIKS:12440599
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€1.66/ pieceexcl. VAT

€2.01incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.66

-

25+

€1.38

17.14%

50+

€1.24

25.71%

100+

€1.14

31.43%

250+

€1.05

37.14%

500+

€1.00

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 020.025 DX
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
25 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance