
€1.19/ pieceexcl. VAT
€1.44incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.19 | - |
25+ | €0.98 | 17.60% |
50+ | €0.88 | 25.60% |
100+ | €0.81 | 32.00% |
250+ | €0.76 | 36.00% |
500+ | €0.71 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 020.015 DX |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |