
€1.41/ pieceexcl. VAT
€1.71incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.41 | - |
25+ | €1.17 | 16.89% |
50+ | €1.05 | 25.68% |
100+ | €0.95 | 32.43% |
250+ | €0.88 | 37.16% |
500+ | €0.86 | 39.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 016.025 DX |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |