
€1.36/ pieceexcl. VAT
€1.65incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.36 | - |
25+ | €1.12 | 17.48% |
50+ | €1.00 | 26.57% |
100+ | €0.93 | 31.47% |
250+ | €0.86 | 37.06% |
500+ | €0.81 | 40.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 015.025 DX |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |