Straight bushing Low-maintenance Steel /POM PM 015.020 DX

  • ERIKS:12440588
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€1.17/ pieceexcl. VAT

€1.42incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.17

-

25+

€0.98

16.26%

50+

€0.88

24.39%

100+

€0.81

30.89%

250+

€0.74

36.59%

500+

€0.71

39.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 015.020 DX
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
20 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance