
€1.05/ pieceexcl. VAT
€1.27incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.05 | - |
25+ | €0.88 | 15.45% |
50+ | €0.79 | 24.55% |
100+ | €0.71 | 31.82% |
250+ | €0.67 | 36.36% |
500+ | €0.65 | 38.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 012.020 DX |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |