
€0.76/ pieceexcl. VAT
€0.92incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.76 | - |
25+ | €0.62 | 18.75% |
50+ | €0.57 | 25.00% |
100+ | €0.52 | 31.25% |
250+ | €0.48 | 37.50% |
500+ | €0.46 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 012.010 DX |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |