
€0.62/ pieceexcl. VAT
€0.75incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.62 | - |
25+ | €0.52 | 15.38% |
50+ | €0.48 | 23.08% |
100+ | €0.43 | 30.77% |
250+ | €0.41 | 33.85% |
500+ | €0.38 | 38.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 008.008 DX |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |