
€70.06/ pieceexcl. VAT
€84.77incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.06 | - |
10+ | €61.66 | 12.00% |
25+ | €54.65 | 21.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 240.060 |
Shaft diameter | 240 mm |
Outer Diameter | 245 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |