Straight bushing Low-maintenance Phosphor-Zinn-Bronze (CuSn8) /Phosphor-Zinn-Bronze (CuSn8) T90P 200.060

  • ERIKS:12441844
Image 1
Wrapped CuSn8 bearings (B09) are characterised by their durability and high quality. CuSn8 bearings usually have diamond-shaped lubrication chambers, but other designs are possible. They are well suited to applications with high loads or in situations where a large amount of dirt and contamination can occur. The bearings are produced from bronze strips. The material CuSn8 is a high-quality phosphor tin bronze with excellent sliding properties. It is particularly suitable in situations that demand high durability, corrosion resistance, bearing life and heat transfer. The key properties of wrapped CuSn8 bearings:
  • Save space and weight compared to roller bushes and ball bearings
  • Operate under both light and heavy loads
  • Are highly suited to oscillating movements
  • Are low maintenance and suitable for rough operations
  • Are less sensitive to dirt due to the lubrication chambers
  • Provide extremely good corrosion resistance
  • Offers good resistance against shock loads
Save to list

€60.66/ pieceexcl. VAT

€73.40incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€60.66

-

10+

€53.37

12.01%

25+

€47.31

22.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
T90P 200.060
Shaft diameter
200 mm
Outer Diameter
205 mm
Width
60 mm
With collar
No
Material outer sheath
Phosphor-Zinn-Bronze (CuSn8)
Tread material
Phosphor-Zinn-Bronze (CuSn8)
Maintenance
Low-maintenance