
€90.80/ pieceexcl. VAT
€109.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €90.80 | - |
10+ | €79.92 | 11.98% |
25+ | €70.85 | 21.97% |
50+ | €63.58 | 29.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 195.100 |
Shaft diameter | 195 mm |
Outer Diameter | 200 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |