
€58.31/ pieceexcl. VAT
€70.56incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.31 | - |
10+ | €51.30 | 12.02% |
25+ | €45.49 | 21.99% |
50+ | €40.83 | 29.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 190.060 |
Shaft diameter | 190 mm |
Outer Diameter | 195 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |