
€86.91/ pieceexcl. VAT
€105.16incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €86.91 | - |
10+ | €76.47 | 12.00% |
25+ | €67.78 | 22.00% |
50+ | €60.83 | 30.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 185.100 |
Shaft diameter | 185 mm |
Outer Diameter | 190 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |