
€57.12/ pieceexcl. VAT
€69.12incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.12 | - |
10+ | €50.28 | 11.97% |
25+ | €44.56 | 22.00% |
50+ | €39.99 | 29.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 185.060 |
Shaft diameter | 185 mm |
Outer Diameter | 190 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |