
€84.93/ pieceexcl. VAT
€102.77incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.93 | - |
10+ | €74.75 | 11.99% |
25+ | €66.26 | 21.98% |
50+ | €59.45 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 180.100 |
Shaft diameter | 180 mm |
Outer Diameter | 185 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |