
€55.96/ pieceexcl. VAT
€67.71incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.96 | - |
10+ | €49.24 | 12.00% |
25+ | €43.65 | 21.99% |
50+ | €39.17 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 180.060 |
Shaft diameter | 180 mm |
Outer Diameter | 185 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |