
€81.02/ pieceexcl. VAT
€98.03incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €81.02 | - |
10+ | €71.30 | 12.00% |
25+ | €63.20 | 21.99% |
50+ | €56.72 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 170.100 |
Shaft diameter | 170 mm |
Outer Diameter | 175 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |