
€52.42/ pieceexcl. VAT
€63.43incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.42 | - |
10+ | €46.15 | 11.96% |
25+ | €40.90 | 21.98% |
50+ | €36.70 | 29.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 165.060 |
Shaft diameter | 165 mm |
Outer Diameter | 170 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |