
€77.12/ pieceexcl. VAT
€93.32incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €77.12 | - |
10+ | €67.86 | 12.01% |
25+ | €60.14 | 22.03% |
50+ | €53.96 | 30.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 160.100 |
Shaft diameter | 160 mm |
Outer Diameter | 165 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |