
€51.25/ pieceexcl. VAT
€62.01incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.25 | - |
10+ | €45.11 | 11.99% |
25+ | €39.98 | 22.00% |
50+ | €35.89 | 29.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 160.060 |
Shaft diameter | 160 mm |
Outer Diameter | 165 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |