
€75.15/ pieceexcl. VAT
€90.93incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.15 | - |
10+ | €66.15 | 11.97% |
25+ | €58.62 | 22.00% |
50+ | €52.61 | 29.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 155.100 |
Shaft diameter | 155 mm |
Outer Diameter | 160 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |