
€73.18/ pieceexcl. VAT
€88.55incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.18 | - |
10+ | €64.41 | 11.98% |
25+ | €57.10 | 21.98% |
50+ | €51.23 | 29.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 150.100 |
Shaft diameter | 150 mm |
Outer Diameter | 155 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |