
€48.91/ pieceexcl. VAT
€59.18incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.91 | - |
10+ | €43.04 | 12.00% |
25+ | €38.14 | 22.01% |
50+ | €34.23 | 30.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 150.060 |
Shaft diameter | 150 mm |
Outer Diameter | 155 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |