
€69.26/ pieceexcl. VAT
€83.80incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.26 | - |
10+ | €60.97 | 11.96% |
25+ | €54.04 | 21.98% |
50+ | €48.50 | 29.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 140.100 |
Shaft diameter | 140 mm |
Outer Diameter | 145 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |