
€67.31/ pieceexcl. VAT
€81.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.31 | - |
10+ | €59.23 | 12.00% |
25+ | €52.52 | 21.98% |
50+ | €47.12 | 29.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 135.100 |
Shaft diameter | 135 mm |
Outer Diameter | 140 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |