
€44.20/ pieceexcl. VAT
€53.48incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.20 | - |
10+ | €38.88 | 12.04% |
25+ | €34.49 | 21.99% |
50+ | €30.95 | 29.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 130.060 |
Shaft diameter | 130 mm |
Outer Diameter | 135 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |