
€33.61/ pieceexcl. VAT
€40.67incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.61 | - |
10+ | €29.59 | 11.96% |
25+ | €26.22 | 21.99% |
50+ | €23.54 | 29.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 130.040 |
Shaft diameter | 130 mm |
Outer Diameter | 135 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |