
€63.39/ pieceexcl. VAT
€76.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.39 | - |
10+ | €55.79 | 11.99% |
25+ | €49.45 | 22.00% |
50+ | €44.37 | 30.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 125.100 |
Shaft diameter | 125 mm |
Outer Diameter | 130 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |