
€61.45/ pieceexcl. VAT
€74.35incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.45 | - |
10+ | €54.06 | 12.03% |
25+ | €47.91 | 22.03% |
50+ | €43.02 | 29.99% |
100+ | €39.33 | 35.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 120.100 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |