
€59.00/ pieceexcl. VAT
€71.39incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.00 | - |
10+ | €51.90 | 12.03% |
25+ | €46.01 | 22.01% |
50+ | €41.31 | 29.98% |
100+ | €37.76 | 35.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 120.095 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 95 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |