
€41.85/ pieceexcl. VAT
€50.64incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.85 | - |
10+ | €36.84 | 11.96% |
25+ | €32.63 | 22.02% |
50+ | €29.29 | 30.01% |
100+ | €26.79 | 35.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 120.060 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |