
€39.41/ pieceexcl. VAT
€47.69incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.41 | - |
10+ | €34.67 | 12.01% |
25+ | €30.73 | 22.01% |
50+ | €27.58 | 30.01% |
100+ | €25.22 | 35.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 120.055 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 55 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |