
€36.96/ pieceexcl. VAT
€44.72incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.96 | - |
10+ | €32.52 | 12.01% |
25+ | €28.83 | 21.98% |
50+ | €25.87 | 30.00% |
100+ | €23.64 | 36.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 120.050 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |