
€32.06/ pieceexcl. VAT
€38.79incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.06 | - |
10+ | €28.22 | 12.00% |
25+ | €25.01 | 21.99% |
50+ | €22.45 | 29.99% |
100+ | €20.52 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 120.040 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |