
€24.70/ pieceexcl. VAT
€29.89incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.70 | - |
10+ | €21.76 | 11.92% |
25+ | €19.27 | 22.00% |
50+ | €17.29 | 30.00% |
100+ | €15.82 | 35.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 120.025 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |