
€59.47/ pieceexcl. VAT
€71.96incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.47 | - |
10+ | €52.35 | 11.98% |
25+ | €46.39 | 22.00% |
50+ | €41.64 | 29.98% |
100+ | €38.08 | 35.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 115.100 |
Shaft diameter | 115 mm |
Outer Diameter | 120 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |